WV
GUNK

Auto Glass Cleaner, 19 oz., Aerosol Can

  • Item # 20KY92
  • My Part #
  • Mfr. Model # TGC19
  • Catalog Page # 909
  • UNSPSC # 47131824
Auto Glass Cleaner, 19 oz., Aerosol Can close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

GUNK® Glass Cleaner with Ammonia is formulated to help clean windshields to give drivers excellent visibility and the ability to see clearly and keeps your vehicle looking good. This glass cleaner can be used to clean all glass windows, mirrors, appliances, ceramic tile, chrome, stainless steel, and aluminum.

View More

Technical Specs

  • Item Auto Glass Cleaner
  • Type Aerosol
  • Container Size 19 oz.
  • Container Type Aerosol Can
  • Color Clear
  • Appearance Liquid
  • VOC Content 7.99
  • pH 9.5 to 10.5
  • Removes Dirt, Bugs
  • For Use With Auto, Truck, Other
  • Green Environmental Attribute Does Not Contain Methylene Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.