WV
GUNK

Auto Carpet and Upholstery Cleaner, 22 oz

  • Item # 20KY90
  • My Part #
  • Mfr. Model # TCUC22
  • Catalog Page # 910
  • UNSPSC # 47131826
Auto Carpet and Upholstery Cleaner, 22 oz close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Cleaning/Appearance~Interior/Exterior Cleaners


$4.60 / each

Web Price $7.26

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Safety Data Sheet (SDS) Available.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
  • Clearance Item

Product Details

Gunk® Carpet and Upholstery Cleaner is designed to remove spills and tough stains such as grease, grime, mud, clay, coffee, soft drinks from surfaces. The deep-cleaning, high-output foaming spray clings to lift tough dirt and stains out of fabrics. Spray it over a large surface, brush it in, and wipe it away: You're done!

View More

Technical Specs

  • Item Auto Carpet and Upholstery Cleaner
  • Type Aerosol
  • Container Size 22 oz.
  • Container Type Aerosol Can
  • Color White
  • Appearance Liquid
  • VOC Content 4.4
  • pH 12 to 13.5
  • Removes Stains, Spills
  • For Use With Auto, Truck, Other
  • Green Environmental Attribute Does Not Contain Methylene Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.