Skip Content

C3
MOTOR MEDIC

12 oz. PVC Bottle Power Steering Fluid, Amber

  • Item # 20KY83
  • My Part #
  • Mfr. Model # M2714H/6
  • Catalog Page # N/A
  • UNSPSC # 25174204
Power Steering Fluid,12 oz.,PVC Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.86 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gunk® Power Steering Fluid with Stop Leak and Conditioner is a noncorrosive formula specifically designed to be compatible with Honda® and Acura® vehicles. It helps protect power steering system components against wear and oxidation.

View More

Technical Specs

  • Item Power Steering Fluid
  • Type Bottle
  • Size 12 oz.
  • Size/Net Weight 12 fl. oz.
  • Color Amber
  • Container Type PVC Bottle
  • Appearance Liquid
  • Boiling Point (F) 465 Degrees
  • Flash Point (F) Greater Than205 Degrees
  • Specific Gravity 0.86
  • VOC Content 0
  • For Use With Honda and Acura Vehicles
  • Application Power Steering Systems
  • Package Quantity 1
  • Green Environmental Attribute Does Not Contain Methylene Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain Methylene Chloride.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.