Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GUHRING

Tap, Right Hand, Spiral Point, M6, 1.00mm Pitch, Cobalt, TiN Finish

  • Item# 2TMF8
  • Mfr. Model# 9039150060000
  • Catalog Page# N/A
  • UNSPSC# 23153305
Tap, Right Hand, Spiral Point, M6, 1.00mm Pitch, Cobalt, TiN Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Taps and Tap Sets

Product Details

3915 are for use with alloyed and unalloyed steels
Ideal for difficult-to-machine materials. Guhring taps are 2B class of fit tolerances.

View More

Technical Specs

  • Item Tap
  • Tap Style Spiral Point
  • Tap Dimension Type Metric
  • Tap Size M6
  • Pitch 1.00mm
  • Tap Chamfer Plug
  • Number of Flutes 3
  • Tap Material Cobalt
  • Tap Finish TiN
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Tap Thread Type Metric Coarse
  • Shank Dia. 6.48mm
  • Overall Length 64.00mm
  • List Number 3915
  • Standards ANSI
  • Size M6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms