Skip Content

DG
GUHRING

Solid Carbide Taper Length Drill Bit, 4.20mm, FIREX

  • Item # 2UFY8
  • My Part #
  • Mfr. Model # 9055120042000
  • Catalog Page # N/A
  • Catalog Group # G4258
  • UNSPSC # 27112801
Taper Length Drill,Coolant Fed,4.2mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

High penetration rate drills with self-centering design run 3 to 5 times faster than conventional drills, and create short chips. FIREX® coating provides 90+ Rockwell hardness and can run 300°F hotter than standard TiN coating.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Taper Length Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 4.20mm
  • Decimal Equivalent 0.1654
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish FIREX
  • Grade High Performance
  • Shank Dia. 6.00mm
  • Point Type Self-Centering Point
  • List Number 5512
  • Application High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products