Skip Content

DG
GUHRING

Screw Machine Drill Bit, 4.60mm, Solid Carbide, FIREX, List Number 5510

  • Item # 2UAY3
  • My Part #
  • Mfr. Model # 9055100046000
  • Catalog Page # N/A
  • Catalog Group # G4218
  • UNSPSC # 27112801
Screw Machine Drill,Coolant Fed,4.6mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Self-centering design eliminates the need for prespot drilling, evacuates chips quickly, and runs 3 to 5 times faster than conventional drills. FIREX® coating provides a 90+ Rockwell hardness and can run 300°F hotter than TiN coating. Use in CNC machines with a minimum of 100 psi through the spindle coolant pressure.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Screw Machine Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 4.60mm
  • Decimal Equivalent 0.1811
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish FIREX
  • Grade High Performance
  • Shank Dia. 6.00mm
  • Flute Length 24.00mm
  • Point Type Self-Centering Point
  • List Number 5510
  • Application High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
  • Sizes Included 4.60mm
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products