Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUHRING

Screw Machine Drill Bit, Size 4.20mm, Solid Carbide, FIREX®, List Number 5510

  • Item# 2UAX8
  • Mfr. Model# 9055100042000
  • Catalog Page# N/A
  • Catalog Group# G4218
  • UNSPSC# 27112801
Screw Machine Drill Bit, Size 4.20mm, Solid Carbide, FIREX®, List Number 5510 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Self-centering design eliminates the need for prespot drilling, evacuates chips quickly, and runs 3 to 5 times faster than conventional drills. FIREX® coating provides a 90+ Rockwell hardness and can run 300°F hotter than TiN coating. Use in CNC machines with a minimum of 100 psi through the spindle coolant pressure.

View More

Technical Specs

  • Item Screw Machine Drill Bit
  • Dimension Type Metric
  • Size 4.20mm
  • Decimal Equivalent 0.1654
  • Point Angle 140 Degrees
  • Material Solid Carbide
  • Finish FIREX(R)
  • Grade High Performance
  • Shank Dia. 6.00mm
  • Flute Length 24.00mm
  • Point Type Self-Centering Point
  • List Number 5510
  • Application High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions