Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUHRING

Screw Machine Drill Bit, Size 3.00mm, Solid Carbide, FIREX®, List Number 5510

  • Item# 2UAV2
  • Mfr. Model# 9055100030000
  • Catalog Page# N/A
  • Catalog Group# G4219
  • UNSPSC# 27112801
Screw Machine Drill Bit, Size 3.00mm, Solid Carbide, FIREX®, List Number 5510 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $41.09 / each

Price $99.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-centering design eliminates the need for prespot drilling, evacuates chips quickly, and runs 3 to 5 times faster than conventional drills. FIREX® coating provides a 90+ Rockwell hardness and can run 300°F hotter than TiN coating. Use in CNC machines with a minimum of 100 psi through the spindle coolant pressure.

View More

Technical Specs

  • Item Screw Machine Drill Bit
  • Dimension Type Metric
  • Size 3.00mm
  • Decimal Equivalent 0.1181
  • Point Angle 140 Degrees
  • Material Solid Carbide
  • Finish FIREX(R)
  • Grade High Performance
  • Shank Dia. 6.00mm
  • Flute Length 20.00mm
  • Point Type Self-Centering Point
  • List Number 5510
  • Application High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.