Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUHRING

Micro Drill Bit, Size 0.470mm, Cobalt Steel, TiN, List Number 660

  • Item# 2XGP5
  • Mfr. Model# 9006600004700
  • Catalog Page# N/A
  • UNSPSC# 27112801
Micro Drill Bit, Size 0.470mm, Cobalt Steel, TiN, List Number 660 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Micro Size Drill Bits

Product Details

These high-performance, micro-precision cobalt drills feature a 4-facet point design for small dia. drilling and close tolerance metalworking applications. They feature oversize common reinforced shank sizes to increase the strength of drill diameter while eliminating the need for multiple collet holders.

View More

Technical Specs

  • Item Micro Drill Bit
  • Dimension Type Metric
  • Size 0.470mm
  • Decimal Equivalent 0.0185
  • Point Angle 118 Degrees
  • Material Cobalt Steel
  • Finish TiN
  • Grade High Performance
  • Overall Length 63/64"
  • Shank Dia. 0.039"
  • Flute Length 1/8"
  • Point Type Split Point
  • List Number 660
  • Application For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms