Skip Content
WG
GUHRING

Jobber Drill Bit, 8.75mm, Cobalt Steel, TiN, List Number 658

  • Item # 2ZCU9
  • Mfr. Model # 9006580087500
  • Catalog Page # N/A
  • Catalog Group # G0683
  • UNSPSC # 27112801
Jobber Drill Bit, 8.75mm, Cobalt Steel, TiN, List Number 658 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $18.90 / each

Web Price $59.53

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Run this bit in manual or CNC machines for deep hole applications. It's recommended for alloyed steel, aerospace alloys, and other heat-generating applications. The flute design optimizes coolant flow and chip evacuation, reducing cycle time. The 130° point reduces thrust requirements and provides accurate hole location and dimensional precision. The heat-resistant cobalt substrate allows the drill to run at elevated temperatures. The TiN coating provides additional resistance to wear and heat.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 8.75mm
  • Decimal Equivalent 0.3445
  • Drill Bit Point Angle 130 Degrees
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish TiN
  • Flute Type Parabolic
  • Coolant Through No
  • Cutting Direction Right Hand
  • Overall Length 125.00mm
  • Grade High Performance
  • Shank Dia. 8.75mm
  • Flute Length 81mm
  • Point Type Notch Point
  • List Number 658
  • Application For Alloy And Tool Steel, Hardened Steel, Nickel Alloys, Stainless Steel And Titanium
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.