Skip Content

WG
GUHRING

Jobber Drill Bit, 5.10mm, High Speed Steel, TiN, List Number 652

  • Item # 2YZY4
  • My Part #
  • Mfr. Model # 9006520051000
  • Catalog Page # N/A
  • Catalog Group # G0653
  • UNSPSC # 27112801
Jobber Bit,5.10mm,High Speed Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $13.55 / each

Web Price $15.05

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.03 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Run this bit in manual or CNC machines for deep hole applications. It's recommended for steel, cast iron, aluminum, and brass applications. The flute design optimizes coolant flow and chip evacuation, reducing cycle time. The 130° point reduces thrust requirements and provides accurate hole location and dimensional precision. The TiN coating provides additional resistance to wear and heat.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 5.10mm
  • Decimal Equivalent 0.2008
  • Drill Bit Point Angle 130 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish TiN
  • Flute Type Parabolic
  • Coolant Through No
  • Cutting Direction Right Hand
  • Overall Length 86.00mm
  • Grade High Performance
  • Shank Dia. 5.1mm
  • Flute Length 52mm
  • Point Type Notch Point
  • List Number 652
  • Application For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.