Skip Content

DG
GUHRING

Jobber Drill Bit, 10.40mm, High Speed Steel, Steam Nitride, List Number 549

  • Item # 2YWH2
  • My Part #
  • Mfr. Model # 9005490104000
  • Catalog Page # N/A
  • Catalog Group # G0642
  • UNSPSC # 27112801
Jobber Bit,10.40mm,High Speed Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Run this bit in manual or CNC machines for deep hole applications. It's recommended for steel, cast iron, aluminum, and brass applications. The polished flute design optimizes coolant flow and chip evacuation, reducing cycle time. The 130° point reduces thrust requirements and provides accurate hole location and dimensional precision.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 10.40mm
  • Decimal Equivalent 0.4094
  • Drill Bit Point Angle 130 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Steam Nitride
  • Flute Type Parabolic
  • Coolant Through No
  • Cutting Direction Right Hand
  • Overall Length 133.00mm
  • Grade High Performance
  • Shank Dia. 10.4mm
  • Flute Length 87mm
  • Point Type Notch Point
  • List Number 549
  • Application For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products