Skip Content

WG
GUHRING

Jobber Drill Bit, 8.70mm, Solid Carbide, FIREX, List Number 5511

  • Item # 2UDD9
  • My Part #
  • Mfr. Model # 9055110087000
  • Catalog Page # N/A
  • Catalog Group # G0743
  • UNSPSC # 27112801
Jobber Drill,Coolant Fed,8.7mm,FIREX close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $40.52 / each

Web Price $186.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FIREX® coated drills have plain shank
Penetration rate is 3 to 5 times higher than standard drills. Used in CNC machines with a minimum of 100 psi through the spindle coolant pressure. No spot drilling or peck cycle needed. FIREX® coated drills have a 90+ Rockwell hardness and can run 300°F hotter than standard TiN coating.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 8.70mm
  • Decimal Equivalent 0.3425
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish FIREX
  • Overall Length 103.00mm
  • Grade High Performance
  • Shank Dia. 10mm
  • Flute Length 61.00mm
  • Point Type Self-Centering Point
  • List Number 5511
  • Application High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.