Skip Content

DG
GUHRING

Jobber Drill Bit, 3.00mm, Solid Carbide, FIREX, List Number 5511

  • Item # 2UCU6
  • My Part #
  • Mfr. Model # 9055110030000
  • Catalog Page # N/A
  • Catalog Group # G0738
  • UNSPSC # 27112801
Jobber Drill,Coolant Fed,3mm,FIREX close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

FIREX® coated drills have plain shank
Penetration rate is 3 to 5 times higher than standard drills. Used in CNC machines with a minimum of 100 psi through the spindle coolant pressure. No spot drilling or peck cycle needed. FIREX® coated drills have a 90+ Rockwell hardness and can run 300°F hotter than standard TiN coating.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 3.00mm
  • Decimal Equivalent 0.1181
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish FIREX
  • Overall Length 66.00mm
  • Grade High Performance
  • Flute Length 28.00mm
  • Point Type Self-Centering Point
  • List Number 5511
  • Application High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products