Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GUHRING

Jobber Drill Bit, 6.40mm, Solid Carbide, Bright, List Number 1452

  • Item # 2UAD5
  • My Part #
  • Mfr. Model # 9014520064000
  • Catalog Page # N/A
  • Catalog Group # G0727
  • UNSPSC # 27112801
Jobber Drill Bit, 6.40mm, Solid Carbide, Bright, List Number 1452 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Run faster and more accurately than HSS. 3-flute design provides reamer-class hole quality. 150° point angle eliminates exit burrs.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 6.40mm
  • Decimal Equivalent 0.2520
  • Drill Bit Point Angle 150 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish Bright
  • Overall Length 70.00mm
  • Grade High Performance
  • Shank Dia. 0.252"
  • Flute Length 42.00mm
  • Point Type Self-Centering Point
  • List Number 1452
  • Application High-Penetration Rate For Alloyed And Unalloyed Steel, Aluminum Alloy, Brass, Cast Iron, Cast Steel, Graphite Iron And Magnesium
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products