Skip Content

DG
GUHRING

Jobber Drill Bit, 15.87mm, Solid Carbide, TiN, List Number 1183

  • Item # 2PTK8
  • My Part #
  • Mfr. Model # 9011830158700
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Drill,15.87mm,140,Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This coolant-fed, solid carbide drill bit offers a high penetration rate, and is designed to run 3 to 5 times faster than conventional drills, reducing cycle time. It can be used to drill alloys, cast-iron, general steel, heat-treated steel, stainless steel, and titanium.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 15.87mm
  • Decimal Equivalent 0.6248
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish TiN
  • Coolant Through Yes
  • Cutting Direction Right Hand
  • Overall Length 133.00mm
  • Grade High Performance
  • Shank Dia. 16mm
  • Flute Length 83mm
  • Point Type Self-Centering
  • List Number 1183
  • Application High-Penetration Rate For Alloy And Tool Steel, Aluminum, Cast Iron, General Steel, Heat-Treated Steel And Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products