Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GUHRING

Jobber Drill Bit, 2.50mm, Cobalt Steel, Steam Nitride, List Number 622

  • Item # 10J811
  • My Part #
  • Mfr. Model # 9006220025000
  • Catalog Page # N/A
  • Catalog Group # G0663
  • UNSPSC # 27112801
Jobber Drill Bit, 2.50mm, Cobalt Steel, Steam Nitride, List Number 622 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Run this bit in manual or CNC machines for deep hole applications. It's recommended for alloyed steel, aerospace alloys, and other heat-generating applications. The polished flute design optimizes coolant flow and chip evacuation, reducing cycle time. The 130° point reduces thrust requirements and provides accurate hole location and dimensional precision. The heat-resistant cobalt substrate allows the drill to run at elevated temperatures.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 2.50mm
  • Decimal Equivalent 0.0984
  • Drill Bit Point Angle 130 Degrees
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Steam Nitride
  • Flute Type Parabolic
  • Coolant Through No
  • Cutting Direction Right Hand
  • Overall Length 57.00mm
  • Grade High Performance
  • Shank Dia. 2.5mm
  • Flute Length 30mm
  • Point Type Notch Point
  • List Number 622
  • Application For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.