Skip Content

DG
GUHRING

Jobber Drill Bit, #46, High Speed Steel, Steam Nitride, List Number 549

  • Item # 10A842
  • My Part #
  • Mfr. Model # 9005490020600
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Drill Bit, #46, High Speed Steel, Steam Nitride, List Number 549 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Run this bit in manual or CNC machines for deep hole applications. It's recommended for steel, cast iron, aluminum, and brass applications. The polished flute design optimizes coolant flow and chip evacuation, reducing cycle time. The 130° point reduces thrust requirements and provides accurate hole location and dimensional precision.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Wire
  • Drill Bit Size #46
  • Decimal Equivalent 0.0811
  • Drill Bit Point Angle 130 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Steam Nitride
  • Flute Type Parabolic
  • Coolant Through No
  • Cutting Direction Right Hand
  • Overall Length 2"
  • Grade High Performance
  • Shank Dia. 2.06mm
  • Flute Length 15/16"
  • Point Type Notch Point
  • List Number 549
  • Application For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None