Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUHRING

Jobber Drill Bit, Size 6.00mm, High Speed Steel, TiN Coated, List Number 652

  • Item# 2ZAA7
  • Mfr. Model# 9006520060000
  • Catalog Page# N/A
  • Catalog Group# G0654
  • UNSPSC# 27112801
Jobber Drill Bit, Size 6.00mm, High Speed Steel, TiN Coated, List Number 652 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Run this bit in manual or CNC machines for deep hole applications. It's recommended for steel, cast iron, aluminum, and brass applications. The flute design optimizes coolant flow and chip evacuation, reducing cycle time. The 130° point reduces thrust requirements and provides accurate hole location and dimensional precision. The TiN coating provides additional resistance to wear and heat.

View More

Technical Specs

  • Item Jobber Drill Bit
  • Dimension Type Metric
  • Size 6.00mm
  • Decimal Equivalent 0.2362
  • Point Angle 130 Degrees
  • Material High Speed Steel
  • Finish TiN Coated
  • Coolant Through No
  • Grade High Performance
  • Overall Length 93.00mm
  • Cutting Direction Right Hand
  • Shank Dia. 6mm
  • Flute Length 57mm
  • Point Type Notch Point
  • List Number 652
  • Application For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms