Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUHRING

Jobber Drill Bit, Size Y, Cobalt Steel, Steam Nitride, List Number 622

  • Item# 2YZD5
  • Mfr. Model# 9006220102600
  • Catalog Page# N/A
  • Catalog Group# G0672
  • UNSPSC# 27112801
Jobber Drill Bit, Size Y, Cobalt Steel, Steam Nitride, List Number 622 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Run this bit in manual or CNC machines for deep hole applications. It's recommended for alloyed steel, aerospace alloys, and other heat-generating applications. The polished flute design optimizes coolant flow and chip evacuation, reducing cycle time. The 130° point reduces thrust requirements and provides accurate hole location and dimensional precision. The heat-resistant cobalt substrate allows the drill to run at elevated temperatures.

View More

Technical Specs

  • Item Jobber Drill Bit
  • Dimension Type Letter
  • Size Y
  • Decimal Equivalent 0.4039
  • Point Angle 130 Degrees
  • Material Cobalt Steel
  • Finish Steam Nitride
  • Coolant Through No
  • Grade High Performance
  • Overall Length 5-1/4"
  • Cutting Direction Right Hand
  • Shank Dia. 10.26mm
  • Flute Length 3-7/8"
  • Point Type Notch Point
  • List Number 622
  • Application For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.