Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUHRING

Jobber Drill Bit, Size 12.50mm, Solid Carbide

  • Item# 2UAN9
  • Mfr. Model# 9014520125000
  • Catalog Page# N/A
  • Catalog Group# G0737
  • UNSPSC# 27112801
Jobber Drill Bit, Size 12.50mm, Solid Carbide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Carbide Drill Bits

Product Details

Run faster and more accurately than HSS. 3-flute design provides reamer-class hole quality. 150° point angle eliminates exit burrs.

View More

Technical Specs

  • Item Jobber Drill Bit
  • Dimension Type Metric
  • Size 12.50mm
  • Decimal Equivalent 0.4921
  • Point Angle 150 Degrees
  • Material Solid Carbide
  • Finish Bright
  • Grade High Performance
  • Overall Length 102.00mm
  • Shank Dia. 12.50mm
  • Flute Length 65.00mm
  • Point Type Self-Centering Point
  • List Number 1452
  • Application High-Penetration Rate For Alloyed And Unalloyed Steel, Aluminum Alloy, Brass, Cast Iron, Cast Steel, Graphite Iron And Magnesium
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms