Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUHRING

Jobber Drill Bit, Size 1.15mm, High Speed Steel, Steam Nitride, List Number 549

  • Item# 10A803
  • Mfr. Model# 9005490011500
  • Catalog Page# N/A
  • Catalog Group# G0628
  • UNSPSC# 27112801
Jobber Drill Bit, Size 1.15mm, High Speed Steel, Steam Nitride, List Number 549 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Run this bit in manual or CNC machines for deep hole applications. It's recommended for steel, cast iron, aluminum, and brass applications. The polished flute design optimizes coolant flow and chip evacuation, reducing cycle time. The 130° point reduces thrust requirements and provides accurate hole location and dimensional precision.

View More

Technical Specs

  • Item Jobber Drill Bit
  • Dimension Type Metric
  • Size 1.15mm
  • Decimal Equivalent 0.0453
  • Point Angle 130 Degrees
  • Material High Speed Steel
  • Finish Steam Nitride
  • Coolant Through No
  • Grade High Performance
  • Overall Length 36.00mm
  • Cutting Direction Right Hand
  • Shank Dia. 1.15mm
  • Flute Length 14mm
  • Point Type Notch Point
  • List Number 549
  • Application For Aluminum, Brass, Bronze, Cast Iron, Copper, Low Carbon Steel And Non-Alloyed Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None