Skip Content
WG
GUHRING

High Speed Steel Taper Length Drill Bit, 7.60mm, Steam Nitride

  • Item # 2YUG8
  • My Part #
  • Mfr. Model # 9005350076000
  • Catalog Page # N/A
  • UNSPSC # 27112801
Taper Length Drill,Parbolic,7.6mm,HSS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.34 / each

Web Price $34.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For deep hole drilling in low carbon steel, aluminum, brass, bronze, copper, and cast iron.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Taper Length Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 7.60mm
  • Decimal Equivalent 0.2992
  • Drill Bit Point Angle 130 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Steam Nitride
  • Flute Type Parabolic
  • Overall Length 6-1/2"
  • Flute Length 109.00mm
  • Grade High Performance
  • Point Type Notched Point
  • List Number 535
  • Application For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.