Skip Content

DG
GUHRING

High Speed Steel Screw Machine Drill, 5.00mm, Steam Nitride

  • Item # 2YXG9
  • My Part #
  • Mfr. Model # 9005520050000
  • Catalog Page # N/A
  • UNSPSC # 27112801
High Speed Steel Screw Machine Drill, 5.00mm, Steam Nitride close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Parabolic flute style improves chip flow. Nitrided lands with polished flutes extend tool life. Drills provide accurate hole location and dimensional accuracy. Suitable for use in manual or CNC machine tools.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Screw Machine Drill
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 5.00mm
  • Decimal Equivalent 0.1969
  • Drill Bit Point Angle 130 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Steam Nitride
  • Flute Type Parabolic
  • Overall Length 62.00mm
  • Flute Length 26.00mm
  • Grade High Performance
  • Shank Dia. 5.00mm
  • Point Type Notched Point
  • List Number 552
  • Application For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Related Products