Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUHRING

Extra Long Drill Bit, Size 5.70mm, Solid Carbide, FIREX®, List Number 5525

  • Item# 4YHJ3
  • Mfr. Model# 9055250057000
  • Catalog Page# N/A
  • UNSPSC# 27112801
Extra Long Drill Bit, Size 5.70mm, Solid Carbide, FIREX®, List Number 5525 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Extra Long Drill Bits

Product Details

This coolant-fed, solid carbide drill bit offers a high penetration rate, and is designed to run 3 to 5 times faster than conventional drills, reducing cycle time. It features a notched point and can be used to drill alloys, cast-iron, general steel, heat-treated steel, stainless steel, and titanium. The FIREX® finish offers 90+ Rockwell hardness and can run 300°F hotter than standard TiN coating.

View More

Technical Specs

  • Item Extra Long Drill Bit
  • Dimension Type Metric
  • Size 5.70mm
  • Decimal Equivalent 0.2244
  • Point Angle 140 Degrees
  • Material Solid Carbide
  • Finish FIREX(R)
  • Coolant Through Yes
  • Grade High Performance
  • Overall Length 116mm
  • Cutting Direction Right Hand
  • Shank Dia. 6.00mm
  • Flute Length 78mm
  • Point Type Notched Point
  • List Number 5525
  • Application High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms