Skip Content

DG
GUHRING

Extra Long Drill Bit, 9.00mm

  • Item # 2YTC2
  • My Part #
  • Mfr. Model # 9005020090000
  • Catalog Page # N/A
  • UNSPSC # 27112801
Extra Long Drill Bit, 9.00mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Extra Long Drill Bits

Product Details

Wide-open flute design provides optimal coolant flow and chip evacuation, allowing for higher feed rates. Precision-ground point for dimensional accuracy. For deep hole drilling in aluminum and mild steel applications.

View More

Technical Specs

  • Item Extra Long Drill Bit
  • Drill Bit Size 9.00mm
  • Decimal Equivalent 0.3543
  • Flute Length 175.00mm
  • Coolant Through No
  • Number of Pieces 1
  • Shank Dia. 9.00mm
  • Overall Length 250.00mm
  • Cutting Direction Right Hand
  • Grade High Performance
  • Point Type Notched Point Parabolic
  • Application For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Related Products