Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUHRING

Extra Long Drill Bit, Size 1/4", High Speed Steel, Steam Nitride, List Number 502

  • Item# 2YRX5
  • Mfr. Model# 9005020063500
  • Catalog Page# N/A
  • UNSPSC# 27112801
Extra Long Drill Bit, Size 1/4", High Speed Steel, Steam Nitride, List Number 502 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Extra Long Drill Bits

Product Details

Wide-open flute design provides optimal coolant flow and chip evacuation, allowing for higher feed rates. Precision-ground point for dimensional accuracy. For deep hole drilling in aluminum and mild steel applications.

View More

Technical Specs

  • Item Extra Long Drill Bit
  • Dimension Type Fractional Inch
  • Size 1/4"
  • Decimal Equivalent 0.2500
  • Point Angle 130 Degrees
  • Material High Speed Steel
  • Finish Steam Nitride
  • Coolant Through No
  • Grade High Performance
  • Overall Length 8-1/2"
  • Cutting Direction Right Hand
  • Shank Dia. 1/4"
  • Flute Length 5-57/64"
  • Point Type Notched Point Parabolic
  • List Number 502
  • Application For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.