Skip Content

WG
GUHRING

Cobalt Steel Screw Machine Drill, 7.05mm, Steam Oxide

  • Item # 2WRW1
  • My Part #
  • Mfr. Model # 9003290070500
  • Catalog Page # N/A
  • UNSPSC # 27112801
Screw Mach Drill,Co,S/O,7.05mm,130 Deg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

High-performance cobalt for high-temperature applications with steel, stainless steel, and cast iron. Can be used in manual or CNC machine tools.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Screw Machine Drill
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 7.05mm
  • Decimal Equivalent 0.2776
  • Drill Bit Point Angle 130 Degrees
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Steam Oxide
  • Flute Type Spiral
  • Overall Length 74.00mm
  • Flute Length 34.00mm
  • Grade Heavy Duty
  • Shank Dia. 7.05mm
  • Point Type Notched Point
  • List Number 329
  • Application For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products