Skip Content

DG
GUHRING

Carbide End Mill, 1" Milling Dia., Number of Flutes: 4, 1-1/2" Length of Cut, FIREX, 3079

  • Item # 23Z952
  • My Part #
  • Mfr. Model # 9030790254060
  • Catalog Page # N/A
  • UNSPSC # 23172005
Carbide End Mill,Vari Helix,Dia. 1 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

For slotting, roughing, and finishing applications. Use with rigid conditions, steel, stainless steel, aluminum, and nickel-based alloys.

View More

Technical Specs

  • Item Carbide End Mill
  • Grade DK4460UF
  • List Number 3079
  • End Mill Style Corner Radius
  • Dimension Type Fractional Inch
  • Milling Diameter 1"
  • Corner Radius 0.062"
  • Number of Flutes 4
  • Length of Cut 1-1/2"
  • End Mill Cutting Type Center
  • Overall Length 4"
  • Finish FIREX
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • Helix Angle 35/38 Degrees
  • End Mill Application Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

None