Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GUHRING

Carbide End Mill, 3/8" Milling Dia., Number of Flutes: 4, 1" Length of Cut, nano-A, 4261

  • Item# 23Z932
  • Mfr. Model# 9042610095200
  • Catalog Page# N/A
  • UNSPSC# 23172005
Carbide End Mill, 3/8" Milling Dia., Number of Flutes: 4, 1" Length of Cut, nano-A, 4261 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ball End Mills

Product Details

Use with ferrous and nonferrous materials.

View More

Technical Specs

  • Item Carbide End Mill
  • Grade DK4460UF
  • List Number 4261
  • End Mill Style Ball Nose
  • Dimension Type Fractional Inch
  • Milling Dia. 3/8"
  • Number of Flutes 4
  • Length of Cut 1"
  • End Mill Cutting Type Center
  • Overall Length 2-1/2"
  • Finish nano-A
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • Helix Angle 36/38 Degrees
  • Corner Radius 0
  • End Mill Application Finishing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms