Skip Content

DG
GUHRING

Carbide End Mill, 5/16" Milling Dia., Number of Flutes: 4, 1-1/2" Length of Cut, FIREX, 4250

  • Item # 23Z921
  • My Part #
  • Mfr. Model # 9042500079400
  • Catalog Page # N/A
  • UNSPSC # 23172005
Carbide End Mill, 5/16" Milling Dia., Number of Flutes: 4, 1-1/2" Length of Cut, FIREX, 4250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Use with ferrous and nonferrous materials.

View More

Technical Specs

  • Item Carbide End Mill
  • Grade DK4460UF
  • List Number 4250
  • End Mill Style Corner Chamfer
  • Dimension Type Fractional Inch
  • Milling Diameter 5/16"
  • Number of Flutes 4
  • Length of Cut 1-1/2"
  • End Mill Cutting Type Center
  • Overall Length 3-1/4"
  • Finish FIREX
  • Shank Dia. 5/16"
  • Cutting Direction Right Hand
  • Helix Angle 35/38 Degrees
  • End Mill Application Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

None