Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GUHRING

Carbide End Mill, 3/4" Milling Dia., Number of Flutes: 4, 1-1/2" Length of Cut, FIREX, 3114

  • Item# 23Z917
  • Mfr. Model# 9031140190500
  • Catalog Page# N/A
  • UNSPSC# 23172005
Carbide End Mill, 3/4" Milling Dia., Number of Flutes: 4, 1-1/2" Length of Cut, FIREX, 3114 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Use with ferrous and nonferrous materials.

View More

Technical Specs

  • Item Carbide End Mill
  • Grade DK4460UF
  • List Number 3114
  • End Mill Style Corner Chamfer
  • Dimension Type Fractional Inch
  • Milling Dia. 3/4"
  • Number of Flutes 4
  • Length of Cut 1-1/2"
  • End Mill Cutting Type Center
  • Overall Length 4"
  • Finish FIREX
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • Helix Angle 35/38 Degrees
  • End Mill Application Finishing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms