TP
GUARDIAN TELECOM INC.

Weather Resistant Ringdown Phone, VoIP

  • Item # 36L058
  • My Part #
  • Mfr. Model # WRR-11-V
  • Catalog Page # N/A
  • UNSPSC # 43191508
Weather Resistant Ringdown Phone, VoIP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,913.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safe, reliable, Voice over Internet Protocol (VoIP) phone requires a simple network connection and are compatible with most SIP-based IP-PBX servers to integrate into your existing network infrastructure. Excellent as industrial and emergency telephones, speaker phones, and ringdown telephones. Housing is made for indoor or outdoor use.

View More

Technical Specs

  • Item Weather Resistant Ringdown Telephone
  • Color Yellow
  • Number of Lines 1
  • Mount (Type) Wall
  • Volume Control Yes
  • Requires Phone Line/Setup
  • Cord Type Curly Cord
  • Enclosure Type Weather Resistant
  • Features Volume Control
  • Network Protocol VoIP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.