Skip Content

DG
GUARDIAN

Standing Seam Roof Clamp,420 lb.,Metal

  • Item # 36MX35
  • My Part #
  • Mfr. Model # 00250
  • Catalog Page # N/A
  • UNSPSC # 46182304
Standing Seam Roof Clamp,420 lb.,Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Roofing Anchors

Technical Specs

  • Item Standing Seam Roof Clamp
  • Attaches To Metal
  • Weight Capacity 420 lb.
  • Tensile Strength 5000 lb.
  • Length 25-1/2"
  • Width 10-1/2"
  • Depth 11"
  • Material Powder Coated Steel
  • Color Yellow
  • D-Ring Material Steel
  • Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products