Skip Content
ST
GUARDIAN EQUIPMENT

Single Head Drench Hose, Wall Mount, 8 ft. Hose Length, Self-Closing

  • Item # 2LVK9
  • My Part #
  • Mfr. Model # G5025
  • Catalog Page # 1900
  • UNSPSC # 46182402
Single Head Drench Hose,Wall Mount,8 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $241.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This unit can be used as a fixed eyewash or removed from the holder to use as a drench hose.

View More

Technical Specs

  • Item Single Head Drench Hose
  • Eye Wash and Shower Mounting Wall
  • Hose Length 8 ft.
  • Drench Hose Valve Type Self-Closing
  • Flow Rate 3.2 gpm
  • Covers Flip Top
  • Includes Wall Bracket, Identification Sign and Inspection Tag
  • ANSI Compliant Yes
  • Hose Material Reinforced PVC
  • Head Dia. 2-1/4"
  • Inlet Size 3/8" NPT
  • Standards ANSI Z358.1-2014
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very easy to install and use. Installation took less than 15 minutes. Ease of operation in an emergency situation gives peice of mind to lab personnel. October 8, 2012
  • 2015-09-08T19:46:45.677-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2LVK9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.