Skip Content

DV
GUARDIAN

Horizontal Lifeline System, 100 ft. Length, See Instructions Installation, 2 Workers Per System

  • Item # 36MX41
  • My Part #
  • Mfr. Model # 04800
  • Catalog Page # 1787
  • UNSPSC # 46182301
Horizontal Lifeline System, 100 ft. Length, See Instructions Installation, 2 Workers Per System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Guardian Fall Protection's safety lifeline kit helps maintain and control desired tension for 1 or 2 people in fall arrest applications. Adjustable, to substantially reduce the forces on anchorages in case of a fall.

View More

Technical Specs

  • Item Horizontal Lifeline System
  • Installation See Instructions
  • Length 100 ft.
  • Line Material Galvanized Steel
  • Hardware Material Galvanized Steel, Zinc-Plated Steel, Polyester, Nylon
  • Attaches To (2) 5000 lb. Structural Anchor
  • Workers Per System 2
  • Weight Capacity 310 lb.
  • Tensile Strength 5000 lb.
  • Standards OSHA 1910, OSHA 1926 Subpart M, ANSI Z3591-07, ANSI A1032-12
  • For Use With Cable Horizontal Lifeline System and (2) Cross Arm Straps
  • Includes Web Tensioner, (2) Anchorage Web Slings, (3) Cable Clamps, Impact Attenuator
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products