Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Eyewash w/Diverter, Faucet Mount, 6-3/4 W

  • Item# 2LVE7
  • Mfr. Model# G1201
  • Catalog Page# 2224
  • UNSPSC# 46182402
Eyewash w/Diverter,Faucet Mount,6-3/4 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $108.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Guardian® faucet-mount eyewash
converts any faucet into an emergency eyewash station. Push/pull knob activates wash.
• Meet ANSI Z358.1-2009

View More

Technical Specs

  • Item Eyewash w/Diverter
  • Number of Heads 2
  • ADA Compliant No
  • Mounting Faucet
  • Color Chrome
  • Eye Wash Activates By Pull Knob
  • Eye Wash Handle Material Aluminum
  • Valve Material Brass
  • Fitting Material Chrome Plated Brass
  • Fitting Size 55/64"-27 Female
  • Head Dia. 1"
  • Width 6-3/4"
  • Depth 2"
  • Height 6-3/16"
  • Includes Vinyl Pop Off Dust Covers, Hi-Visibility Identification Sign And Inspection Tag, Removable Aerator, Adapters 15/16-27, 13/16-27 and 3/8" IPS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.