Skip Content

C3
GUARDIAN EQUIPMENT

Shower with Eye/Face Wash, Floor Mount, Stainless Steel, Unassembled

  • Item # 2LVL8
  • My Part #
  • Mfr. Model # GBF1909
  • Catalog Page # 1854
  • UNSPSC # 46182402
Drench Shower With Face/Eyewash,96 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $961.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This barrier-free station by GuardianĀ® has a combined drench shower and eye/face wash. Features include a 10"-dia. showerhead with a stay-open ball valve and a stainless steel pull rod. The spray heads have internal filters and dust covers. The shower pull rod and eyewash bowl extend to facilitate use by people with physical disabilities.

View More

Technical Specs

  • Item Shower with Eye/Face Wash
  • Pipe Material Galvanized Steel
  • Eye Wash Bowl Material Stainless Steel
  • Shower Head Material Plastic
  • Valve Material Brass
  • Color Orange
  • Width 16"
  • Height 96"
  • Head Dia. 1-1/2"
  • Bowl Dia. 11-1/8"
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Handle Material Cast Aluminum
  • Shower Head Activates By Pull Handle
  • Shower Handle Length 42"
  • Fitting Size 1-1/4"
  • Fitting Material Galvanized Steel
  • Eye Wash and Shower Mounting Floor
  • Standards ANSI Z358.1-2014 & ANSI 117.1
  • ADA Compliance Yes
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering Yes
  • ANSI Compliant Yes
  • Heat Traced No
  • Includes Flip Top Dust Covers, High Visibilty Identification Sign, Orange Covers For Vertical Piping And Inspection Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.