Skip Content

TP
GUARDIAN EQUIPMENT

Heated Eye Wash Station, 16.0 gal. Eye Wash Tank Capacity, Plastic Covers

  • Item # 38NJ19
  • My Part #
  • Mfr. Model # G1540HTR
  • Catalog Page # N/A
  • UNSPSC # 46181810
Heated Eye Wash Station, 16.0 gal. Eye Wash Tank Capacity, Plastic Covers close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,989.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Guardian AquaGuard gravity-flow portable eye wash is heated, insulated, and fully freeze-resistant and tempered to offer an emergency response option in low or freezing temperatures, indoors and out. The self-contained unit is designed for use in low-traffic areas and at remote sites or where plumbed water is not available.
The eye wash tray delivers a soft spray of water when it's pulled down, stops the flow of water when it's swung back into storage position. An electronic temperature controller provides status indication when the heating pads are activated. The unit has a rugged, wall- or surface-mount plastic tank with reinforced ribs and a built-in carrying handle.

View More

Technical Specs

  • Item Heated Eye Wash Station
  • Eye Wash Tank Capacity 16.0 gal.
  • Height 23"
  • Head Dia. 1-1/2"
  • Flow Rate 0.5 gpm
  • Covers Plastic
  • Weight Empty 19 lb.
  • Weight Full 164 lb.
  • Standards ANSI Z358.1 2014
  • Includes (1) Bottle of Water Preservative
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.