ST
GUARDIAN EQUIPMENT

Heated Eye Wash Station, 15.0 gal. Eye Wash Tank Capacity, Flip Top Covers

  • Item # 38NJ18
  • My Part #
  • Mfr. Model # G1562HTR
  • Catalog Page # 1850
  • UNSPSC # 46181810
Heated Eye Wash Station, 15.0 gal. Eye Wash Tank Capacity, Flip Top Covers close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,951.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This insulated, heated Guardian pressurized emergency eye wash/drench hose station offers a response option in low or freezing temperatures, outdoors and in. It is self-contained and portable, for use at remote sites or where plumbed water is not available. The unit is freeze-resistant and tempered, and its highly visible orange insulation jacket is waterproof and freeze-resistant. An onboard thermostat helps maintain water temperature inside the tank.
The eye wash spray assembly is equipped with two GS-Plus™ eye wash spray heads with flip-top dust covers, internal flow control, and filter. The auxiliary drench hose has a single GS-Plus™ spray head, self-closing valve with squeeze handle, and reinforced hose.

View More

Technical Specs

  • Item Heated Eye Wash Station
  • Eye Wash Tank Capacity 15.0 gal.
  • Tank Material Stainless Steel
  • Height 40-1/2"
  • Diameter 18"
  • Head Dia. 1-1/2"
  • Flow Rate 3.6 gpm
  • Covers Flip Top
  • Weight Empty 42 lb.
  • Weight Full 125 lb.
  • Standards ANSI Z358.1 2014
  • Includes (1) Bottle of Water Preservative
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.