Skip Content

ST
GUARDIAN EQUIPMENT

Foot Control Treadle Kit,Gray

  • Item # 2LVC7
  • My Part #
  • Mfr. Model # AP050-010
  • Catalog Page # 1903
  • UNSPSC # 46182402
Foot Control Treadle Kit,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GUARDIAN hand/foot treadle, or foot pedal, attaches to any pedestal-mount eye wash station to allow fast hands-free flushing of irritated eyes. Add this important accessory in areas where hands could also be contaminated.

View More

Technical Specs

  • Item Foot Control Treadle Kit
  • Material Stainless Steel
  • Color Gray
  • Length 14"
  • Width 5"
  • Height 1-1/2"
  • For Use With Guardian Equipment G1902P, G1902, G1902BC, G1950P, G1950, G1950BC, G1825P, G1825, G1825BC, G1760P, G1760, G1760BC and GBF1909 Emergency Showers
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.