Skip Content
ST
GUARDIAN EQUIPMENT

Eyewash, Pedestal Mount, Push Handle, Unassembled, Stainless Steel

  • Item # 2LVJ2
  • My Part #
  • Mfr. Model # G1825BC
  • Catalog Page # 1901
  • UNSPSC # 46182402
Eyewash Station w/Cover,Pedestal,SS,16 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $524.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Guardian® Wall- and Pedestal-Mount Eyewash Stations
Fully assembled stations feature 11-1/2" dia. bowl with twin sprayheads, stay-open ball valve, and flag handle. Sprayheads have internal filter and dust cover. Include ANSI-compliant identification sign

View More

Technical Specs

  • Item Eyewash
  • Eye Wash and Shower Mounting Pedestal
  • Eye Wash Bowl Material Stainless Steel
  • Spray Head Material Polypropylene
  • Eye Wash Activates By Push Handle
  • Eye Wash Covering Yes
  • Assembled/Unassembled Unassembled
  • ADA Compliance No
  • ANSI Compliant Yes
  • Number of Heads 2
  • Color Silver
  • Eye Wash Handle Material Aluminum
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Galvanized Steel
  • Fitting Size 1/2" NPT Female
  • Head Dia. 1-1/2"
  • Bowl Dia. 11-1/2"
  • Width 16"
  • Depth 11-1/2"
  • Height 38"
  • Standards ANSI Z358.1-2014
  • Includes Stainless Steel Hinged Dust Cover, Hi-Visibility Identification Sign, Orange Covers for Vertical Piping and Inspection Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.