Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUARDIAN EQUIPMENT

Dual Head Drench Hose, Countertop, 8 ft.

  • Item# 2LVK5
  • Mfr. Model# G5022
  • Catalog Page# 2223
  • UNSPSC# 46182402
Dual Head Drench Hose,Countertop,8 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $337.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a stay-open valve handle locking clip, this twin head unit can be used as a fixed eyewash or removed from the holder to use as a drench hose.

View More

Technical Specs

  • Item Dual Head Drench Hose
  • Mounting Countertop
  • Hose Length 8 ft.
  • Valve Chrome Plated, Stay-Open Squeeze
  • Flow Rate 3.2 gpm
  • Covers Flip Top
  • Hose Material Reinforced PVC
  • Head Dia. 1-1/2"
  • Inlet Size 3/8" NPT
  • Standards ANSI Z358.1-2014
  • Includes Mounting Hardware, Identification Sign and Inspection Tag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great products, caps sometimes break - suggest a more flexible material or manufacturing replacement caps and much easier replacement. November 4, 2013
  • 2016-08-28 T04:35:26.986-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2LVK5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.