Skip Content

C3
GUARDIAN

D-Bolt Anchor Connector,3 in. dia.

  • Item # 36MX38
  • My Part #
  • Mfr. Model # 00373
  • Catalog Page # 1803
  • UNSPSC # 31162101
D-Bolt Anchor Connector,3 in. dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.88 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For temporary or permanent installation, this anchor is for use in wood, metal, and concrete for fall arrest and horizontal lifeline applications.

View More

Technical Specs

  • Item D-Bolt Anchor Connector
  • Installation See Instructions
  • Ring Dia. 3"
  • Weight Capacity 420 lb.
  • Tensile Strength 5000 lb.
  • Material Stainless Steel
  • Length 4"
  • Width 4"
  • Hole Depth 1/2"
  • Standards ANSI Z359.1-07, ANSI A10.32-12, OSHA 1910 and OSHA 1926 Subpart M
  • Includes Bolt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.