Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

GUARDIAN Acoustic Booth: Yellow, Completely Maint-Free/Used Indoors, Outdoors and Offshore, No Liner

Item 
36L202
Mfr. Model 
P9038

Product Details

Catalog Page
N/A
Brand
GUARDIAN
Manufacturer Part Number
P9038
Color
Yellow
Features
Completely Maintenance-Free; Used Indoors, Outdoors and Offshore
Housing Material
Fiberglass Reinforced Laminate
Includes
Writing Shelf
Liner Material
No Liner
Noise Attenuation
8 dB
Overall Depth
24 in
Overall Height
27-1/4 in
Overall Width
27-1/4 in
Manufacturer Warranty Length
3 yr
Standards
ISO 9001:2015; ISO/IEC 17021
Sub-brand
36L202
UNSPSC
41115505
Country of Origin
Canada (subject to change)
Product Description

Acoustic booths allow people to answer calls and communicate clearly without being interrupted and distracted by background noise. These insulated booths are often used in refineries, factories, offshore platforms, and other commercial and industrial areas.