Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GUARDAIR

Aluminum and Fiberglass Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 5JEL9
  • My Part #
  • Mfr. Model # HT138
  • Catalog Page # N/A
  • UNSPSC # 27131502
Aluminum and Fiberglass Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,283.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features an air nozzle that produces air blasts for fast, nondestructive excavation and an integral pressure gauge for greater performance. Adjustable dirt shield helps protect you from flying debris. Barrel is lightweight, nonconductive fiberglass. Use with 1" I.D. air supply hose; inlet has a Chicago-style connector. Ideal for use in arboriculture, horticulture, construction, and trench rescue applications. Can be used in most soils, including compacted soils and hard clays.

View More

Technical Specs

  • Item Air Gun
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 3/4" (F)NPT
  • Extension Size 48"
  • Trigger Lever
  • Output 225 psi
  • Max. Inlet Pressure 120 psi
  • Air Consumption 225 scfm
  • Outlet Size 1/2" (F)NPT
  • Nozzle Supersonic
  • Body Material Aluminum and Fiberglass
  • Color Chrome
  • Max. dBA 124
  • Overall Length 58"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.