Skip Content

NC
GUARDAIR

Aluminum and Fiberglass Pistol Grip Air Excavation Tool; Max. Inlet Pressure: 90 psi

  • Item # 39AR15
  • My Part #
  • Mfr. Model # ASU4150KT
  • Catalog Page # N/A
  • UNSPSC # 27131502
Pistol Grip Air Excavation Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,381.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit features the powerful Utility AirSpade 4000 air-excavation tool equipped with the patented, nickel-aluminum-bronze blend non-sparking supersonic nozzle for superior digging performance. Featuring a retractable stabilizer bar with a dead-man trigger, the lightweight, ergonomic handle offers safe, comfortable operation. The insulated fiberglass barrel provides protection from buried electrical lines. A heavy-duty locking storage case is included.

View More

Technical Specs

  • Item Air Excavation Tool
  • Air Gun Product Group Air Excavation Tool
  • Air Gun Body Style Pistol Grip
  • Standards ASTM F711, SAE 100R7
  • Air Gun Inlet Size 3/4" (F)NPT
  • Extension Size 48"
  • Trigger Dead Man Lever
  • Output 150 psi
  • Max. Inlet Pressure 90 psi
  • Air Consumption 15 scfm
  • Nozzle Supersonic
  • Body Material Aluminum and Fiberglass
  • Color Black and Green
  • Max. dBA 122
  • Application High Flow
  • Overall Length 54"
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.