Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GUARDAIR

Aluminum Thumb Lever Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 39AR07
  • My Part #
  • Mfr. Model # 970RT
  • Catalog Page # N/A
  • UNSPSC # 27131502
Aluminum Thumb Lever Air Gun; Max. Inlet Pressure: 120 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a convenient thumbswitch, this safety air gun fits in the palm of your hand. The brass venturi nozzle delivers safe yet powerful thrust. The steel trigger is rubber cushioned for a comfortable grip. The durable cast zinc body has a convenient hanging hook.

View More

Technical Specs

  • Item Air Gun
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT
  • Trigger Short Lever
  • Output 100 psi
  • Max. Inlet Pressure 120 psi
  • Air Consumption 8 scfm
  • Nozzle Venturi
  • Body Material Aluminum
  • Color Metallic
  • Max. dBA 102
  • Application Cleaning
  • Overall Length 4-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products