Skip Content

ST
GUARDAIR

Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 5GAU0
  • My Part #
  • Mfr. Model # 74BH012Z
  • Catalog Page # N/A
  • UNSPSC # 27131502
Pistol Grip Air Gun, 12" Extension close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a wide comfort trigger and a safety air shield, this air gun is designed to clean out blind holes in metal, wood, and plastic work pieces. It delivers a high velocity jet of air into deep crevices and blind holes to flush out chips and dirt. The durable cast aluminum body has a hanging hook.

View More

Technical Specs

  • Item Air Gun
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Standards OSHA 1910.242(B)
  • Air Gun Inlet Size 1/4" (F)NPT
  • Extension Size 12"
  • Trigger Lever
  • Output 90 psi
  • Max. Inlet Pressure 120 psi
  • Air Consumption 16 scfm
  • Outlet Size 1/8" (F)NPT
  • Nozzle Length 12"
  • Body Material Aluminum
  • Color Chrome
  • Max. dBA 100
  • Application Cleaning Blind Holes
  • Includes 3/16" OD Brass Extension Tube
  • Overall Length 16-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.