Skip Content

C3
GUARDAIR

Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 3MLX5
  • My Part #
  • Mfr. Model # U80LJ060AA2
  • Catalog Page # 2514
  • UNSPSC # 27131502
Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Noise Air Guns
• Pistol grip Low-noise nozzles Aluminum body
Meet OSHA 1910.242 air pressure and 1910.95 noise standards.

View More

Technical Specs

  • Item Air Gun
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Standards OSHA 1910.242(B)
  • Air Gun Inlet Size 3/8" (F)NPT
  • Extension Size 60"
  • Trigger Short Lever
  • Output 1.9 LbF
  • Max. Inlet Pressure 120 psi
  • Air Consumption 40 scfm
  • Outlet Size 3/4"-32
  • Nozzle Whisper Jet(R)
  • Nozzle Length 1-1/2"
  • Body Material Aluminum
  • Color Gray
  • Max. dBA 97
  • Application Low Noise
  • Overall Length 67"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.